Beli steker listrik broco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRIPP LITE Power Cordatribut:
- UNSPSC: 31160000
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Current (A): 16
- Housing Color: White
- No. of Poles: 2
- Voltage (V): 250
- Broco Stop Kontak Standard Line (Power Socket/Power Outlet)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Rated Current (A): 16
- Voltage (V): 250
- Broco Steker Stop Kontak Universal Standard Line (Over Steker/Steker Serbaguna)atribut:
- Series: Standard Line
- APC Power CordDeskripsi:Wide selection of Rack PDU power cords for a variety of IT equipment.atribut:
- Color: Black
- Broco Stop Kontak 4-Gang (Colokan Listrik)atribut:
- Number of Outlets: 4
- Voltage (V): 250
- RS PRO Power Cord IEC C13 Socket to IEC C14 Plug (Kabel Power IEC)Deskripsi:IEC and International LeadsA range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.Moulded Connectors with Integral LeadRS PRO Power Cable C13 to C14Brought to you by RS PRO, a range of power cables suitable for various applications. Fully equipped with a C13 and C14 connector, these power cords are an excellent addition to electrical such as laptops and desktop computers. All models are highly reliable and excellent quality.atribut:
- Connector A: IEC C13
- Connector A - Gender: Female
- Connector B: IEC C14
- Connector B - Gender: Male
- Mains Plug Type: IEC 60320 C14
- Mains Socket Type: IEC 60320 C13
- Broco Stop Kontak Multi-Gang (Colokan Listrik)Deskripsi:Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)atribut:
- Power (A/V): 10-250
- Rated Current (A): 10
- Voltage (V): 250
- Non Brand Power Cord Cable (Kabel Power)atribut:
- Color: Black
- Length (m): 3
- Thickness (mm): 3x1.5
- Voltage (A): 16
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
- APC Power Cord Kit Locking C13 TO C14Deskripsi:Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will ... Includes: 3 Left-angle jumper cords, 3 Right-angle jumper cordsatribut:
- Maximum Total Current Draw: 10
- Maximum Input Current (A): 10
- Maximum Line Current (A): 10
- Approvals: CCC, PSE, VDE
- Maximum Height (mm): 240
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 20 - 80 %
- Operating Temperature (°C): 0 to 70
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 20 - 80 %
- Storage Temperature (°C): -25 to 75
- Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Voltage (V): 250
- Material: Terminal + Arde: Full Kuningan; Body: Plastik Full PVC
- Rated Current (A): 16
- Kenmaster Power Socket (Colokan Listrik)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- SANWA SUPPLY Power cord (2P, straight plug)Deskripsi:A safety power cord with a tracking fire prevention insulation cap. It can be used as a power cable for AC adapters for notebook computers, digital cameras, hard disks, etc. of various companies.atribut:
- Anti-tracking: x
- Color: Black
- Function: With insulation cap, double coating
- Lightning Guard: x
- Magnet: x
- Plug Shape: 2P / straight
- Power cable: VCTFK
- Rated Capacity: 125V, 7A (Up to 700W can be used)
- Standard: Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
- Suitable Models: AC adapter for devices with an AC inlet (glass-type connector)
- Switch: x
- USB Port Number: x
- Uticon Power Socket Grounded (Stop Kontak Arde)Deskripsi:Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
- RS PRO IEC C13 Socket to Type B US Plug Plug Power CordDeskripsi:The RS PRO 1 m, IEC C13 socket to VNUS15S3 plug power cord has 10A current rating and 300 V voltage rating.Self-extinguishing fire behaviour3 x 0.824 mm² cross sectional areaPVC outer sheath materialRoHS compliantatribut:
- Connector 1: IEC C13
- Connector 1 Gender: Female
- Connector 2: Type B US Plug
- Connector 2 Gender: Male
- Cross Section Area (mm²): 3x0.824
- Current Rating (A): 10
- Fire Behaviour: Self-extinguishing
- Length (m): 1
- Outer Sheath Material: PVC
- Sheath Color: Black
- Standards Met: CSA C22.2 No 21-95, UL 498, UL 62, UL 817
- Voltage Rating (V): 300
- Broco Steker Stop Kontak Persegi (Steker T Arde)atribut:
- Series: Standard Line
- Color: White
- Broco Stop Kontak 2-Gang (Colokan Listrik)atribut:
- Voltage (V): 250
- Number of Outlets: 2
- Rated Current (A): 16
- TRIPP LITE Power Cordsatribut:
- UNSPSC: 31160000
Daftar Harga steker listrik broco Terbaru November 2026
| TRIPP LITE Power Cord | Rp109.900 |
| Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde) | Rp14.900 |
| Broco Stop Kontak Standard Line (Power Socket/Power Outlet) | Rp44.900 |
| Broco Steker Stop Kontak Universal Standard Line (Over Steker/Steker Serbaguna) | Rp29.900 |
| APC Power Cord | Rp369.900 |
| Broco Stop Kontak 4-Gang (Colokan Listrik) | Rp55.900 |
| RS PRO Power Cord IEC C13 Socket to IEC C14 Plug (Kabel Power IEC) | Rp579.900 |
| Broco Stop Kontak Multi-Gang (Colokan Listrik) | Rp50.900 |
| Non Brand Power Cord Cable (Kabel Power) | Rp70.900 |
| POWER FIRST Power Cord | Rp669.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/2qP102059098-3.jpg)
/kyP110051754-1.jpg)
/P102058299-1.jpg)
/P102059210-1.jpg)
/fgP112219556-1.jpg)
/foP106646564-1.jpg)
/7eP113702266-1.jpg)

/kgP110051736-1.jpg)
/d4P102277472-2.jpg)
/6vP113512247-1.jpg)


/P102059135-1.jpg)
/fbP106596551-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)